- 1/8 HP @ 120 V or 1/4 HP @ 240 V
- Chassis Mount
- 90VDC or 180VDC
- Analog
- Non-Regenerative
description
- A compact, cost-efficient, reliable control for PM, shunt wound DC motors, and universal motors. The 125 series, variable-speed control incorporates up-to-date design and engineering into an amazingly small package.
- Installation and field adjustment are facilitated using a barrier-type terminal strip and large, easily-adjusted trimpots. Adjustable horsepower range: 120 VAC, 1/50 through 1/8 and 1/4 through 1/2
- 240 VAC, 1/25 through 1/4 and 1/8 through 1.
applications
- Office machinery
- Conveyors
- Office packaging equipment
- Printers
- Process equipment
- Centrifuges
- Exercise equipment
features
- Inhibit circuit for start-stop operation
- Long life and quality ensured by 100% full load testing
- 1% speed regulation over a 50:1 speed range
compliances
- 0
options
- Electronic speed control interlock (prevents automatic restart)
- -2A* ...Independently adjustable linear accel and decel (0.5 to 8.0 seconds)
- -5* ...4 to 20 mA isolated signal follower
- -7* ...-5 option with Auto/Manual switch
- -15B ...Acceleration time (approximately 4 seconds)
- -K ...Acceleration time (approximately six seconds)
- -29B* ...Forward-Off-Reverse manual switch (center blocked, no dynamic brake)
- -55G* ...Isolated voltage follower (120/240 VAC input)
- -56G* ...-55G option with Auto/Manual function
| Horsepower Rating | 1/50 - 1/4 hp |
| Mounting Height | 4.25 in |
| Mounting Width | 3.63 in |
| Phase | Single Phase |
| Series | 125 Series |
| Enclosure | Chassis |
| Input Voltage | 120, 240 |
| Installed Options | 4-20mA Isolated Signal Follower |
| Reversing Capability | No |
| Braking Capability | No |
| Analog/Digital | Analog |
| Depth | 1.3 in |
| Armature Voltage | 180 VDC |
| Maximum HP @ Voltage | 1/8 hp @ 120 V, 1/4 hp @ 240 V |
| Control Type | Non-Regenerative |
| Weight | 0.752 LB |

