- 1/6 HP @ 120 V or 1/6 HP @ 240 V
- Chassis Mount
- 90VDC or 180VDC
- Analog
- Non-Regenerative
description
- A general-purpose, economical, variable-speed control for small DC and universal motor applications featuring: dual input voltages of 12/24 VAC or 120/240 VAC with DC output current rating of 2 A, adjustable trimpot settings, and quick-connect terminal pins.
compliances
- 0
options
- -104 ...Single pole AC switch integral with speedpot (120 VAC only)
- -TS ...Three-position terminal strip with speedpot, dial, and knob kit
| Installed Options | 3 Position Terminal Strip w/Speedpot, Dial, and Knob Kit |
| Phase | Single Phase |
| Braking Capability | No |
| Reversing Capability | No |
| Mounting Width | 2.8 in |
| Enclosure | Chassis |
| Armature Voltage | 180 VDC |
| Depth | 3.3 in |
| Series | 15 |
| Armature Output Current [Max] | 2 A |
| Control Type | Non-Regenerative |
| Analog/Digital | Analog |
| Horsepower Rating | 1/6 hp |
| Mounting Height | 1.3 in |
| Input Voltage | 120, 240 |
| Maximum HP @ Voltage | 1/6 hp @ 120 V, 1/6 hp @ 240 V |
| Weight | 0.445 LB |

