- 1/8 HP @ 120 V or 1/4 HP @ 240 V
- Nema 4 or Nema 12 Mount
- 90VDC or 180VDC
- Analog
- Non-Regenerative
description
- The 250 Series offers superb flexibility, reliability, and value. General-purpose, economical control rated to 2 hp, it provides the ultimate in standard features and versatility. A logical, easily-accessible layout simplifies installation and adjustment.
includes
- Speed pot included with chassis control
compliances
- 0
| Depth | 2.75 in |
| Armature Output Current [Max] | 1.4 A |
| Maximum HP @ Voltage | 1/8 hp @ 120 V, 1/4 hp @ 240 V |
| Phase | Single Phase |
| Armature Voltage | 180 VDC |
| Braking Capability | No |
| Input Voltage | 120, 240 |
| Installed Options | Isolated Voltage Follower w/Auto-Manual Function |
| Mounting Width | 5.53 in |
| Enclosure | NEMA 12, NEMA 4 |
| Analog/Digital | Analog |
| Series | 250 Series |
| Control Type | Non-Regenerative |
| Mounting Height | 7.25 in |
| Horsepower Rating | 1/50 - 1/4 hp |
| Reversing Capability | Yes, Requires Option |
| Weight | 2.383 LB |

