- 1 HP @ 120 V or 2 HP @ 240 V
- Nema 4 or Nema 12 Mount
- 90VDC or 180VDC
- Analog
- Non-Regenerative
description
- The 250 Series offers superb flexibility, reliability, and value. General-purpose, economical control rated to 2 hp, it provides the ultimate in standard features and versatility. A logical, easily-accessible layout simplifies installation and adjustment.
includes
- Speed pot included with chassis control
compliances
- 0
options
- -29 ...Forward-Off-Reverse manual switch (center blocked, no dynamic brake - enclosed only)
- -29B* ...Forward-Off-Reverse manual switch (center blocked, no dynamic brake)
- -34A ...Torque control (enclosed only)
- -55G* ...Isolated voltage follower (120/240 VAC input)
- -56G* ...-55G option with Auto/Manual function
- -4X ...NEMA 4X Enclosure
- -5* ...4 to 20 mA isolated signal follower
- -7* ...-5 option with Auto/Manual switch
- -17B ...Decel equals Accel time
| Reversing Capability | Yes, Requires Option |
| Control Type | Non-Regenerative |
| Maximum HP @ Voltage | 1 hp @ 120 V, 2 hp @ 240 V |
| Armature Voltage | 180 VDC |
| Analog/Digital | Analog |
| Depth | 2.75 in |
| Phase | Single Phase |
| Braking Capability | No |
| Mounting Width | 5.53 in |
| Series | 250 Series |
| Armature Output Current [Max] | 9.9 A |
| Installed Options | Isolated Voltage Follower w/Auto-Manual Function |
| Input Voltage | 120, 240 |
| Enclosure | NEMA 12, NEMA 4 |
| Horsepower Rating | 1/8 - 2 hp |
| Mounting Height | 7.25 in |
| Weight | 2.386 LB |

