- 1 HP @ 115 V or 2 HP @ 230 V
- Chassis Mount
- 90VDC or 180VDC
- Analog
- Non-Regenerative
description
- Dart's top-of-the-line DC speed control is reliable, versatile, and economical. Rated to 3 hp , it provides many standard features typically offered as options. The Dart 500 Series control combines advanced engineering design with quality control to deliver an excellent off-the-shelf SCR control. Dependable, time-proven circuitry offers performance characteristics previously available only in more costly controls. While providing a wide range of standard features, many options quickly and easily extend the 500 series capabilities to meet specific application requirements. An integral part of a distinguished line of quality products, the 500 series is a representative of Dart's continuing effort to provide reliable, versatile controls to the OEM, distributor, and the industrial market.
options
- -4 ...Jog (enclosed only)
- -5* ...4 to 20 mA isolated signal follower
- -7* ...-5 option with Auto/Manual switch
- -11* ...Ten turn potentiometer (chassis only)
- -15A* ...Extended linear Accel/Decel range (to 30 sec.)
- -36M* ...Forward/Reverse with Dynamic Brake and zero speed detect for 120 VAC
- -38M* ...Forward/Reverse with Dynamic Brake and zero speed detect for 240 VAC
| Braking Capability | Yes |
| Installed Options | 4-20mA Isolated Signal Follower, Forward-Reverse w/Dynamic Brake and Zero Speed Detect |
| Enclosure | Chassis |
| Mounting Width | 6.7 in |
| Analog/Digital | Analog |
| Horsepower Rating | 1/8 - 2 hp |
| Input Voltage | 115, 230 |
| Mounting Height | 9 in |
| Control Type | Non-Regenerative |
| Phase | Single Phase |
| Series | 500 Series |
| Reversing Capability | Yes |
| Armature Voltage | 180 VDC |
| Armature Output Current [Max] | 9.9 A |
| Maximum HP @ Voltage | 1 hp @ 115 V, 2 hp @ 230 V |
| Depth | 2 in |
| Weight | 3.631 LB |

