- 120 VAC Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- Constant Torque 1 1/2 hp
- Provided with minimum 15" long AC input cord and AC output receptacle (120V), Remote Start/Stop jumper wires
| Installed Options | Provided with minimum 15" long AC input cord and AC output receptacle (120V), Remote Start/Stop jumper wires |
| Output Current - Constant Torque | 10 A |
| Horsepower Constant Torque | 1 1/2 hp |
| Depth | 3.8 in |
| Load Type | Constant Torque |
| Input Voltage | 120 |
| Washdown Duty | No |
| Inverter or Vector Duty | Inverter Duty |
| Enclosure | NEMA 1 |
| Weight | 1.526 LB |

