- 120 VAC Input Voltage
- Chassis Enclosure
- Inverter Duty
- Constant Torque 1 1/2 hp
- with Remote Start/Stop jumper wires
| Enclosure | Chassis |
| Inverter or Vector Duty | Inverter Duty |
| Washdown Duty | No |
| Installed Options | Remote Start/Stop jumper wires |
| Input Voltage | 120 |
| Output Current - Constant Torque | 10 A |
| Depth | 3.8 in |
| Load Type | Constant Torque |
| Horsepower Constant Torque | 1 1/2 hp |
| Weight | 0.404 LB |

