- 120 VAC Input Voltage
- Chassis Enclosure
- Inverter Duty
- Constant Torque 1 1/2 hp
| Load Type | Constant Torque |
| Washdown Duty | No |
| Input Voltage | 120 |
| Enclosure | Chassis |
| Depth | 2.2 in |
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Constant Torque | 10 A |
| Horsepower Constant Torque | 1 1/2 hp |
| Weight | 0.369 LB |

