- 240 VAC Input Voltage
- Chassis Enclosure
- Inverter Duty
- Constant Torque 3 hp
- w/No Installed Options
| Horsepower Constant Torque | 3 hp |
| Installed Options | None |
| Washdown Duty | No |
| Load Type | Constant Torque |
| Depth | 2.2 in |
| Input Voltage | 230 |
| Inverter or Vector Duty | Inverter Duty |
| Enclosure | Chassis |
| Output Current - Constant Torque | 10 A |
| Weight | 0.369 LB |

