- 240 VAC Input Voltage
- NEMA 1 Enclosure
- Inverter Duty
- Constant Torque 4.630 hp
- Provided with minimum 60" long AC input cord and output cord (240V)
| Washdown Duty | No |
| Enclosure | NEMA 1 |
| Inverter or Vector Duty | Inverter Duty |
| Load Type | Constant Torque |
| Input Voltage | 230 |
| Installed Options | Provided with minimum 60" long AC input cord and output cord (240V) |
| Output Current - Constant Torque | 15 A |
| Depth | 3.8 in |
| Horsepower Constant Torque | 4.63 hp |
| Weight | 2.331 LB |

