- 1/3 HP @ 12 V
- Chassis Mount
- 12VDC
- Analog
- Non-Regenerative
description
- A high performance control for 12, 24, and 36 V battery powered equipment providing smooth control with high efficiency. The 65 Series is a pulse width modulated battery control's advance design permits a substantial increase in the equipment running time between charges over conventional techniques.
| Phase | Single Phase |
| Series | 65 Series |
| Armature Output Current [Max] | 12 A |
| Horsepower Rating | 1/3 hp |
| Armature Voltage | 12 VDC |
| Input Voltage | 12 |
| Installed Options | None |
| Analog/Digital | Analog |
| Depth | 1.7 in |
| Control Type | Non-Regenerative |
| Reversing Capability | No |
| Mounting Width | 1 3/4 in |
| Maximum HP @ Voltage | 1/3 hp @ 12 V |
| Enclosure | Chassis |
| Braking Capability | No |
| Mounting Height | 6.5 in |
| Weight | 1.058 LB |

