- 1 15/16 HP @ 24 V or 2 15/16 HP @ 36 V
- Chassis Mount
- 24VDC or 36VDC
- Analog
- Non-Regenerative
description
- A high performance control for 12, 24, and 36 V battery powered equipment providing smooth control with high efficiency. The 65 Series is a pulse width modulated battery control's advance design permits a substantial increase in the equipment running time between charges over conventional techniques.
| Series | 65 Series |
| Armature Output Current [Max] | 36 A |
| Maximum HP @ Voltage | 1 15/16 hp @ 24 V, 2 15/16 hp @ 36 V |
| Control Type | Non-Regenerative |
| Installed Options | None |
| Armature Voltage | 24 VDC, 36 VDC |
| Enclosure | Chassis |
| Input Voltage | 24, 36 |
| Mounting Height | 7.5 in |
| Reversing Capability | No |
| Phase | Single Phase |
| Depth | 2.27 in |
| Braking Capability | No |
| Mounting Width | 6.3 in |
| Analog/Digital | Analog |
| Horsepower Rating | 1 15/16 - 2 15/16 hp |
| Weight | 2.812 LB |

