- 1/4 HP @ 40 V
- Chassis Mount
- 40VDC
- Analog
- Non-Regenerative
description
- Dart's 700/Commutrol™ series of DC brushless motor controls provides variable speed operation for most brushless motors. Compact, economical, and efficient, the 700/Commutrol™ Series provides the newest alternative in motor control.
| Braking Capability | No |
| Enclosure | Chassis |
| Horsepower Rating | 1/4 hp |
| Armature Output Current [Max] | 40 A |
| Installed Options | Closed Loop |
| Depth | 1.3 in |
| Mounting Width | 1 3/4 in |
| Reversing Capability | No |
| Armature Voltage | 40 VDC |
| Series | 700/Commutrol™ Series |
| Phase | Single Phase |
| Analog/Digital | Analog |
| Control Type | Non-Regenerative |
| Maximum HP @ Voltage | 1/4 hp @ 40 V |
| Mounting Height | 3.75 in |
| Input Voltage | 40 |
| Weight | 0.771 LB |

