- 1 1/3 HP @ 54 V
- Chassis Mount
- 54VDC
- Analog
- Non-Regenerative
description
- Dart's 700/Commutrol™ series of DC brushless motor controls provides variable speed operation for most brushless motors. Compact, economical, and efficient, the 700/Commutrol™ Series provides the newest alternative in motor control.
| Horsepower Rating | 1 1/3 hp |
| Armature Output Current [Max] | 54 A |
| Installed Options | Closed Loop |
| Analog/Digital | Analog |
| Mounting Height | 6.5 in |
| Reversing Capability | No |
| Armature Voltage | 54 VDC |
| Maximum HP @ Voltage | 1 1/3 hp @ 54 V |
| Phase | Single Phase |
| Control Type | Non-Regenerative |
| Series | 700/Commutrol™ Series |
| Braking Capability | No |
| Depth | 2 in |
| Mounting Width | 1 3/4 in |
| Enclosure | Chassis |
| Input Voltage | 54 |
| Weight | 1.307 LB |

