- 1 HP
- 1750 RPM
- C-Face - With Base
- TEFC - Totally Enclosed Fan Cooled
- 180 VDC Armature
features
- Permanent magnetic field
- NEMA 56 C-Face
- Bolt-on mounting
- 1750 rpm base speed
- Provisions for mounting PU-E pick-up
compliances
- 0
| HP | 1 hp |
| Field Voltage | PM |
| Washdown Duty | No |
| C Dimension | 15 1/2 in |
| Frame | 56C |
| Armature Amps Full Load | 5 A |
| Base Speed | 1800 rpm |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 1 7/8 in |
| Mounting | C-Face - With Base |
| Winding | Permanent Magnet |
| Motor Shaft Size | 5/8 in |
| Field Weakened rpm | N/A |
| Armature Voltage | 180 V |
| Weight | 45.0 LB |

