- 0.25 HP
- 1750 RPM
- C-Face - With Base
- TENV - Totally Enclosed Non-Ventilated
- 90 VDC Armature
features
- Permanent magnetic field
- NEMA 56 C-Face
- Bolt-on mounting
- 1750 rpm base speed
- Provisions for mounting PU-E pick-up
compliances
- 0
| Motor Application | General Purpose |
| Field Voltage | PM |
| Armature Voltage | 90 V |
| Frame | 56C |
| Base Speed | 1800 rpm |
| Mounting | C-Face - With Base |
| Washdown Duty | No |
| C Dimension | 12.312 in |
| Field Weakened rpm | N/A |
| HP | 1/4 hp |
| Winding | Permanent Magnet |
| Motor Shaft Length | 1 7/8 in |
| Motor Shaft Size | 5/8 in |
| Enclosure | TENV |
| Armature Amps Full Load | 2.5 A |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 24.0 LB |

