- Digital Potentiometer
description
- A microprocessor-based digital speed potentiometer that can directly replace a conventional three wire analog speedpot or motorized speedpot for most AC and DC drives.
applications
- For use with most AC or DC drive systems where precise, repeatable speed setting is desired
features
- Electrically isolated common signal
- Displays percent of motors full speed
- Universal power supply
- One model for both 120 VAC and 240 VAC
- Rugged screw type terminal strip
- Large 1/2" LED display
- Programmable for virtually any unit of measure
- Easy to install in industry standard 1/8" DIN cut-out dimensions
| Speeds | 0 - 100 % |
| Analog/Digital | Digital |
| Voltage Rating | 120, 240 |
| Weight | 1.355 LB |

