Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MDII Series Programmable Digital Closed Loop DC Speed Control w/ P.I.D. & RS Communication

MD20P

MDII Series Programmable Digital Closed Loop DC Speed Control w/ P.I.D. & RS Communication
Item #101850530
  • 1/3 HP @ 120 V
  • Nema 4 or Nema 12 Mount
  • 90VDC
  • Digital
  • Non-Regenerative
  • w/No Option(s)
+ Show More + Show Less
MDII Series Programmable Digital Closed Loop DC Speed Control w/ P.I.D. & RS Communication
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/3 HP @ 120 V
  • Nema 4 or Nema 12 Mount
  • 90VDC
  • Digital
  • Non-Regenerative

description

  • The MDII Series digital motor speed controls, employing an advanced 16-bit microprocessor, is designed for digital closed loop operation of up to 2 hp DC permanent magnet motors. This control features a true P-I-D algorithm, for extremely responsive and precise control over a wide variety of desired speeds and applications. The MDII Series is designed as a companion or direct replacement control to the MD Series, while offering significantly improved performance..
Armature Output Current [Max] 4 A
Analog/Digital Digital
Installed Options None
Series MDII Series
Mounting Height 0.885 in
Maximum HP @ Voltage 1/3 hp @ 120 V
Horsepower Rating 1/3 hp
Depth 5.3 in
Phase Single Phase
Enclosure NEMA 12, NEMA 4
Input Voltage 120
Braking Capability No
Reversing Capability No
Armature Voltage 90 VDC
Control Type Non-Regenerative
Mounting Width 3.97 in
Weight 1.365 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison