Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MDII Series Programmable Digital Closed Loop DC Speed Control w/ P.I.D. & RS Communication

MD30P

MDII Series Programmable Digital Closed Loop DC Speed Control w/ P.I.D. & RS Communication
Item #101849657
  • 1 HP @ 120 V
  • N/A Mount
  • 90VDC
  • Digital
  • Non-Regenerative
  • w/No Option(s)
+ Show More + Show Less
MDII Series Programmable Digital Closed Loop DC Speed Control w/ P.I.D. & RS Communication
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 HP @ 120 V
  • N/A Mount
  • 90VDC
  • Digital
  • Non-Regenerative

description

  • The MDII Series digital motor speed controls, employing an advanced 16-bit microprocessor, is designed for digital closed loop operation of up to 2 hp DC permanent magnet motors. This control features a true P-I-D algorithm, for extremely responsive and precise control over a wide variety of desired speeds and applications. The MDII Series is designed as a companion or direct replacement control to the MD Series, while offering significantly improved performance..
Armature Output Current [Max] 10 A
Mounting Width 3.622 in
Series MDII Series
Braking Capability No
Horsepower Rating 1 hp
Analog/Digital Digital
Installed Options None
Control Type Non-Regenerative
Depth 6.8 in
Enclosure N/A
Reversing Capability No
Phase Single Phase
Maximum HP @ Voltage 1 hp @ 120 V
Armature Voltage 90 VDC
Input Voltage 120
Weight 2.166 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison