- 1 HP @ 120 V
- N/A Mount
- 90VDC
- Digital
- Non-Regenerative
description
- A compact, cost-efficient, programmable DC speed control with digital, closed-loop feedback and LED display. An on-board microprocessor with nonvolatile memory coupled with sophisticated internal software makes the micro-drive the ultimate in accuracy and control. Friendly field programming permits customizing the MD for specific applications and displays the set speed directly in rpm, ft/min, gpm, process time, or other engineering units. Programmable parameters include maximum and minimum set speed, decimal points, operating mode (master or follower), and display intensity. The micro-drive is simple to operate: Set the desired rpm, rate, or time in the large 1/2 LED display by depressing the "up" and "down" push buttons, one digit at a time or a fast sweep. The Micro-Drive settings are exact and repeatable. It will precisely control speed to ±1/2 rpm of set speed, long term. Industry-standard, cut-out dimension of 1/8" DIN provides easy panel installation. All wiring connects directly to a screw-type barrier terminal strip. No adjustments of the control are necessary.
| Depth | 11.3 in |
| Armature Voltage | 90/180 VDC |
| Input Voltage | 120, 240 |
| Phase | Single Phase |
| Armature Output Current [Max] | 10 A |
| Enclosure | NEMA 4X |
| Maximum HP @ Voltage | 1 hp @ 120 V |
| Analog/Digital | Digital |
| Control Type | Non-Regenerative |
| Horsepower Rating | 1 hp |
| Series | MD Series |
| Installed Options | None |
| Braking Capability | No |
| Reversing Capability | No |
| Weight | 2.098 LB |

