- 5 Pulses Per Revolution Pick-up
description
- The PU-E series pick-up is an economical and reliable way to monitor motor speed. Its patented design provides ease of installation in otherwise difficult-to-reach areas. The PU-E pick-up operates at a 5 to 24 V level, producing a sharp square wave output, which may be fed into Dart's field-programmable tachometer, closed-loop control, counter, or any other digital device.
features
- Mounts directly on shaft being monitored using single 10-32 screw
- Maximum speed: 5,000 rpm or 50,000 pulses per minute
- Supply voltage +4.5 VDC to +24 VDC
- NPN output signal with built-in pull-up resistor, square wave output
- signal voltage equals supply voltage, +5 VDC to 24 VDC supply voltage
- Current sink: 50 mA absolute maximum
- Operating temperature: -10 °C to +45 °C
- Stainless steel ball bearing
- Compact housing of molded Santoprene® plastic rubber
- Output cable: 6' rubber jacketed, three-wire 18 AWG conductors
includes
- Quadrature model to monitor both motor speed and direction by providing two square wave output signals 81° out-of-phase
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Pulses per Revolution | 5 |
| Weight | 0.547 LB |

