- 8 mm Pitch
- 50 mm Width
- 1,040 mm Pitch Length
- 130 Teeth
- Single Sided
| Belt Style | Single Sided |
| Belt Width | 50 mm |
| Pitch | 8 mm |
| Weight | 0.74 LB |
| EAN or UPC | 38244043248 |
| Belt Style | Single Sided |
| Belt Width | 50 mm |
| Pitch | 8 mm |
| Weight | 0.74 LB |
| EAN or UPC | 38244043248 |