- 1/2" Pitch
- Size H
- 170" Pitch Length
- 1" Belt Width
- 340 Teeth
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Belt Size | H |
| Weight | 1.15 LB |
| EAN or UPC | 38244049004 |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Belt Size | H |
| Weight | 1.15 LB |
| EAN or UPC | 38244049004 |