- 14 mm Pitch
- 85 mm Width
- 2,100 mm Pitch Length
- 150 Teeth
- Single Sided
| Pitch | 14 mm |
| Belt Width | 85 mm |
| Belt Style | Single Sided |
| Weight | 3.88 LB |
| EAN or UPC | 38244063758 |
| Pitch | 14 mm |
| Belt Width | 85 mm |
| Belt Style | Single Sided |
| Weight | 3.88 LB |
| EAN or UPC | 38244063758 |