- 3/8" Pitch
- Size L
- 27" Pitch Length
- 1/2" Belt Width
- 72 Teeth
| Material | Neoprene |
| Belt Size | L |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Weight | 0.05 LB |
| EAN or UPC | 38244066025 |
| Material | Neoprene |
| Belt Size | L |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Weight | 0.05 LB |
| EAN or UPC | 38244066025 |