- 14 mm Pitch
- 85 mm Width
- 2,800 mm Pitch Length
- 200 Teeth
- Single Sided
| Belt Style | Single Sided |
| Belt Width | 85 mm |
| Pitch | 14 mm |
| Weight | 5.17 LB |
| EAN or UPC | 38244066353 |
| Belt Style | Single Sided |
| Belt Width | 85 mm |
| Pitch | 14 mm |
| Weight | 5.17 LB |
| EAN or UPC | 38244066353 |