- 1 3/4 in Wide, 36.3 in Long, 0.6 in High, with a 30 ° angle V
| Belt Size | 2830V |
| Cross Section Width | 1 3/4 in |
| Cross Section Height | 0.6 in |
| Pitch Length | 36.3 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 1.15 LB |
| EAN or UPC | 38244066445 |
| Belt Size | 2830V |
| Cross Section Width | 1 3/4 in |
| Cross Section Height | 0.6 in |
| Pitch Length | 36.3 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 1.15 LB |
| EAN or UPC | 38244066445 |