- 1/2" Pitch
- Size H
- 33" Pitch Length
- 3/4" Belt Width
- 66 Teeth
| Belt Size | H |
| Belt Style | Single Sided |
| Material | Neoprene |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Weight | 0.2 LB |
| EAN or UPC | 38244076598 |
| Belt Size | H |
| Belt Style | Single Sided |
| Material | Neoprene |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Weight | 0.2 LB |
| EAN or UPC | 38244076598 |