- 2 1/8 in Wide, 45 in Long, 5/8 in High, with a 32 ° angle V
| Cross Section Height | 5/8 in |
| Belt Size | 3432V |
| Pitch Length | 45 in |
| Angle of Sheave Groove | 32 ° |
| Cross Section Width | 2 1/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 38244077052 |
| Cross Section Height | 5/8 in |
| Belt Size | 3432V |
| Pitch Length | 45 in |
| Angle of Sheave Groove | 32 ° |
| Cross Section Width | 2 1/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 38244077052 |