- 3/8" Pitch
- Size L
- 48" Pitch Length
- 1/2" Belt Width
- 128 Teeth
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Belt Size | L |
| Material | Neoprene |
| Pitch | 0.375 in |
| Weight | 0.1 LB |
| EAN or UPC | 38244087204 |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Belt Size | L |
| Material | Neoprene |
| Pitch | 0.375 in |
| Weight | 0.1 LB |
| EAN or UPC | 38244087204 |