- 1/2" Pitch
- Size H
- 57" Pitch Length
- 2" Belt Width
- 114 Teeth
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | H |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 38244098071 |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | H |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 38244098071 |