- 8 mm Pitch
- 20 mm Width
- 880 mm Pitch Length
- 110 Teeth
- Single Sided
| Belt Width | 20 mm |
| Belt Style | Single Sided |
| Pitch | 8 mm |
| Weight | 0.25 LB |
| EAN or UPC | 38244108459 |
| Belt Width | 20 mm |
| Belt Style | Single Sided |
| Pitch | 8 mm |
| Weight | 0.25 LB |
| EAN or UPC | 38244108459 |