- 1/2" Pitch
- Size H
- 85" Pitch Length
- 2" Belt Width
- 170 Teeth
| Belt Style | Dual Sided |
| Belt Size | H |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.500 in |
| Weight | 1.646 LB |
| EAN or UPC | 38244653980 |
| Belt Style | Dual Sided |
| Belt Size | H |
| Inch/Metric | Inch |
| Material | Neoprene |
| Pitch | 0.500 in |
| Weight | 1.646 LB |
| EAN or UPC | 38244653980 |