- E Series QD Bushing
- 3.375 in Bore Size
- 5 in Bolt Circle
| Inch/Metric | Inch |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.375 in - 3 3/8 in |
| Weight | 6.1 LB |
| EAN or UPC | 38244009169 |
| Inch/Metric | Inch |
| Bushing Series | E |
| Bolt Circle Diameter | 5 in |
| Bore Size | 3.375 in - 3 3/8 in |
| Weight | 6.1 LB |
| EAN or UPC | 38244009169 |