- JA Series QD Bushing
- 1 in Bore Size
- 1.665 in Bolt Circle
| Bore Size | 1.000 in - 1 in |
| Bolt Circle Diameter | 1.665 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Weight | 0.3 LB |
| EAN or UPC | 38244013050 |
| Bore Size | 1.000 in - 1 in |
| Bolt Circle Diameter | 1.665 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Weight | 0.3 LB |
| EAN or UPC | 38244013050 |