- JA Series QD Bushing
- 0.625 in Bore Size
- 1.665 in Bolt Circle
| Bolt Circle Diameter | 1.665 in |
| Bore Size | 0.625 in - 5/8 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 38244013180 |
| Bolt Circle Diameter | 1.665 in |
| Bore Size | 0.625 in - 5/8 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 38244013180 |