Skip to content Skip to navigation menu
Dayco Corp.SH-1-1/4

SH-1-1/4

QD Bushing
Item #106359872
  • SH Series QD Bushing
  • 1.25 in Bore Size
  • 2.25 in Bolt Circle
Dayco Corp.SH-1-1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SH Series QD Bushing
  • 1.25 in Bore Size
  • 2.25 in Bolt Circle
Bore Size 1.250 in - 1 1/4 in
Bushing Series SH
Bolt Circle Diameter 2.25 in
Inch/Metric Inch
Weight 0.9 LB
EAN or UPC 38244025572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison