- SH Series QD Bushing
- 1.125 in Bore Size
- 2.25 in Bolt Circle
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bushing Series | SH |
| Weight | 1.0 LB |
| EAN or UPC | 38244025589 |
| Bolt Circle Diameter | 2.25 in |
| Inch/Metric | Inch |
| Bore Size | 1.125 in - 1 1/8 in |
| Bushing Series | SH |
| Weight | 1.0 LB |
| EAN or UPC | 38244025589 |