- Web Tie-Off Adaptor Sling
- 3 ft Length
features
- Pass-through design makes attaching to anchorage quick and easy
- 1 3/4" polyester strength member (5,000 lb min. tensile strength)
- 3" wide polyester wear pad for added abrasion resistance and product longevity
- 3 ft in length, other lengths available
- Coated steel hardware for corrosion resistance and strength
- Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359
| Material | Polyester |
| Connection Type | O-Ring/D-Ring |
| Load Capacity [Max] | 5000 lbs |
| Length | 3 ft |
| Weight | 1.62 LB |

