- Delta No-Tangle™ Harness
- Size Group: Medium
| Fastening Method | Tongue Buckles |
| Strap Material | Polyester |
| Style | Vest |
| Connection Type | Back D-Ring, (2) Waist D-Rings |
| Size Group | Medium |
| Weight | 4.6 LB |
| Fastening Method | Tongue Buckles |
| Strap Material | Polyester |
| Style | Vest |
| Connection Type | Back D-Ring, (2) Waist D-Rings |
| Size Group | Medium |
| Weight | 4.6 LB |