Skip to content Skip to navigation menu
Delta No Tangle Harness

098-1101656

Delta No Tangle Harness
Item #101596594
  • Delta No Tangle Harness, Construction Vesty Style, Back and Side D-rings, Belt w/Sewn-in Back and Shoulder Pads, Tongue Buckle Leg Straps
Delta No Tangle Harness
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delta No Tangle Harness, Construction Vesty Style, Back and Side D-rings, Belt w/Sewn-in Back and Shoulder Pads, Tongue Buckle Leg Straps

features

  • Delta no tangle harness
  • Construction vest style
  • Back and side D-rings
  • Belt with sewn-in back and shoulder pads
  • Tongue buckle leg straps (XL size)
Size Group X-Large
Color Yellow
Style Construction Vest
Fastening Method Tongue Buckel
Connection Type D-Ring
Weight 7.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison