Skip to content Skip to navigation menu
Delta No-Tangle™ Harnesses

098-1102000

Delta No-Tangle™ Harnesses
Item #101600507
  • Delta No-Tangle™ Harness
  • Size Group: Universal
Delta No-Tangle™ Harnesses
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delta No-Tangle™ Harness
  • Size Group: Universal

features

  • Vest style
  • Back D-ring
  • Tongue buckle leg straps
  • Universal size
Strap Material Polyester
Size Group Universal
Fastening Method Tongue Buckle Legs
Style Vest
Connection Type Back D-Ring
Weight 3.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison