- Delta No-Tangle™ Harness
- Size Group: Universal
| Strap Material | Polyester |
| Fastening Method | Pass-Thru Buckle Legs |
| Connection Type | Front & Back D-Rings |
| Size Group | Universal |
| Style | Cross Over |
| Weight | 2.5 LB |
| Strap Material | Polyester |
| Fastening Method | Pass-Thru Buckle Legs |
| Connection Type | Front & Back D-Rings |
| Size Group | Universal |
| Style | Cross Over |
| Weight | 2.5 LB |