- ExoFit™ Harness
- Size Group: Medium
features
- Vest style
- Back d-ring
- Loops for belt
- Quick-connect buckles
| Size Group | Medium |
| Connection Type | Back D-Ring |
| Strap Material | Polyester |
| Style | Vest |
| Weight | 3.35 LB |
| Size Group | Medium |
| Connection Type | Back D-Ring |
| Strap Material | Polyester |
| Style | Vest |
| Weight | 3.35 LB |