- ExoFit™ Harness
- Size Group: Large
features
- Vest style
- Back d-ring
- Loops for belt
- Quick-connect buckles
| Strap Material | Polyester |
| Size Group | Large |
| Connection Type | Back D-Ring |
| Style | Vest |
| Weight | 3.4 LB |
| Strap Material | Polyester |
| Size Group | Large |
| Connection Type | Back D-Ring |
| Style | Vest |
| Weight | 3.4 LB |