- Exofit Harness
- Construction Vest Style
- Back D-ring, Sewn-in Back Pad & Belt w/side D-rings
- Quick-Connect Buckles
- Extra Large
description
- The ExoFit™ design is based on the concept of a single piece of material constructed in the shape of an "X" that wraps around you for the ultimate in no-tangle donning and comfortable security. From the moment you put it on, the ExoFit™ exceeds anything you've ever worn in a fall protection harness. The materials are soft and lightweight, yet extremely durable. The shoulder, hip and leg padding is built-in so it can't slip. The breathable Dri-lex® lining guarantees you'll stay dry and comfortable every day. And the quick-release buckles are fast, efficient and totally secure. It even has a memory! Put on the ExoFit™ Harness, adjust it, and from then on it remembers the adjustment. The next time you're on the job, slip it over your shoulders like a vest, snap the three ExoFit™ buckles and you're ready to work. It's faster than putting on and buttoning up your shirt. The ExoFit™ Harness gives you good looks, comfort and technology from today's recreational harnesses - parasailing, backpacking, skydiving
- absolute functionality from the military
- and guaranteed high standards and safety from both. It's a perfect marriage. Every DBI/SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All DBI/SALA harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive No-Tangle design holds the shape of the harness, adding to your comfort, and making it easier to put on. Whether you wear a harness 4 hours a day or 14 hours a day, it needs to feel good and fit right for optimum comfort, safety and productivity. DBI/SALA harnesses are designed to fit you - no matter what your size or shape!
features
- ExoFit™ harness is the first of a new generation of harnesses designed from the ground up for maximum comfort and performance
- Constructed from high performance materials from technology-intensive, safety minded industries including mountaineering, scuba diving, sky diving, shoe manufacturing and the military
- Incorporates a breathable Dri-Lex® lining that immediately draws moisture away from the body keeping the worker dry and comfortable all day long
- Ergonomic design incorporates built-in shoulder, hip and leg padding that always stays in place enhancing comfort and worker satisfaction
- Lycra® edging moves with you preventing uncomfortable rubbing or chafing enhancing comfort and mobility
- The industry’s first and only one-handed quick connect buckles make putting on, adjusting and removing the harness a snap and provide a memory fit – adjust the harness once and it stays that way
- Wrap around no-tangle design slips on like a vest, making it quicker and easier to put on while providing ventilation, comfort, padding and security
- Sewn-in back pad and belt with side D-rings for added comfort and versatility
- Back D-ring for connection to fall protection system and side D-rings for work positioning
- Adjustable non-slip chest strap with intuitive quick connect buckle
- Torso buckles adjust easily, yet hold the straps firmly in place and complete the five-point adjustment system
- Soft, lightweight polyester webbing is strong without feeling stiff or coarse
- Coated hardware for corrosion resistance
- Meets or exceeds all applicable industry standards including OSHA and ANSI including the stringent ANSI Z359
| Style | Construction Vest |
| Color | Gray |
| Strap Material | Polyester |
| Fastening Method | Buckles |
| Size Group | X-Large |
| Connection Type | D-Ring |
| Weight | 7.4 LB |

