- ExoFit™ XP Harness
- Size Group: Medium
| Style | Vest |
| Connection Type | Back D-Ring |
| Size Group | Medium |
| Strap Material | Polyester |
| Weight | 4.4 LB |
| Style | Vest |
| Connection Type | Back D-Ring |
| Size Group | Medium |
| Strap Material | Polyester |
| Weight | 4.4 LB |