- Shock Absorber, Self Locking Snap Hooks At Both Ends
- 3 ft Long
| No. of Legs | 1 |
| Length | 3 ft |
| Width | 1 in |
| Color | Yellow |
| Cable Material | Polyester Webbing |
| Hook Type | Self Locking Hooks |
| Connection Type | Hooks |
| Hook Opening | 0.75 in |
| Weight | 2.5 LB |
| No. of Legs | 1 |
| Length | 3 ft |
| Width | 1 in |
| Color | Yellow |
| Cable Material | Polyester Webbing |
| Hook Type | Self Locking Hooks |
| Connection Type | Hooks |
| Hook Opening | 0.75 in |
| Weight | 2.5 LB |