- Single-Leg Lanyard
- Snap hook <br />at Each End
- 6 ft Long
| Hook Opening | 0.75 in |
| Color | Yellow |
| Length | 6 ft |
| Material | Polyester |
| Hook Type | Snap Hooks |
| Load Capacity | 310 lbs |
| No. of Legs | 1 |
| Weight | 2.55 LB |
| Hook Opening | 0.75 in |
| Color | Yellow |
| Length | 6 ft |
| Material | Polyester |
| Hook Type | Snap Hooks |
| Load Capacity | 310 lbs |
| No. of Legs | 1 |
| Weight | 2.55 LB |