- Lanyard
- Single-leg With Snap Hook and Steel Rebar Hook
- 6 ft Long
| No. of Legs | 1 |
| Color | Yellow |
| Hook Type | Snap Hook Steel Rebar Hook |
| Connection Type | Hooks |
| Length | 6 ft |
| Weight | 3.8 LB |
| No. of Legs | 1 |
| Color | Yellow |
| Hook Type | Snap Hook Steel Rebar Hook |
| Connection Type | Hooks |
| Length | 6 ft |
| Weight | 3.8 LB |